Cyclone 5022 120 Grit Brown Aluminum Oxide
|
Questions & Answers (0)
Product Description
These Blasting Abrasives are for use with Abrasive Blast Cabinets.
PRICE
$129.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 50 lbs |
Product Details
| Type | Fine |
| Material | Aluminum Oxide |
| Package Quantity | 1 |
| Description | Blasting Abrasive |
| Color | Brown |
| Manufacturers Part Number | 5022 |
| Grit | 120 |
| Brand | Cyclone Manufacturing |