Cyclone 5021 60 Grit Brown Aluminum Oxide
Questions & Answers (0)
Specifications
Weights & Dimensions
| Weight | 50 lbs |
Product Details
| Type | Medium |
| Material | Aluminum Oxide |
| Package Quantity | 1 |
| Description | Blasting Abrasive |
| Color | Brown |
| Manufacturers Part Number | 5021 |
| Grit | 60 |
| Brand | Cyclone Manufacturing |
Related Products
3M™ Cloth Belt 340D 6" x 48" 60 Grit Aluminum Oxide Fast-cutting aluminum oxide abrasive grains are resin-bonded to a durable cotton cloth backing to provide continuous cut and long-life. Our open coat and load-resistant coating make this belt particularly favorable for sanding soft woods. Additionally, the washable backing is suitable for high production environments where the belt may need washing at intervals to remove soft wood resin or pitch buildup. Aluminum oxide mineral is a popular choice among industrial professionals because of its cut-rate, durability, and long life. It ...
3M™ Cloth Belt 370DZ 37" X 60" P180 Grit Aluminum Oxide 3M™ Cloth Belt 370DZ is an open coat product using a premium grade aluminum oxide mineral. The cloth backing of the belt makes it suitable for both rough sanding and final finishing on wide belt and edge sanding applications. Premium aluminum oxide offers improved cut and abrasive life. Open coat construction and anti-static treatment reduce loading for enhanced cut-rate and optimal abrasive life in woodworking applications. Heavyweight cloth backing is especially suited for coarser grades on wide belt and edge sanding ...
3M™ Cloth Belt 341D 1-1/2" x 60" 50 Grit Aluminum Oxide 3M™ Cloth Belt 341D comes with fast-cutting aluminum oxide abrasive grains resin-bonded to a durable X-weight cotton cloth backing to provide you with continuous cut and long-life performance necessary for more aggressive dry sanding applications. For finishing on metal, the closed coat construction offers a consistent, fine finish, and is suitable for producing a grain pattern. This belt should not be run wet. Aluminum oxide mineral is a popular choice among industrial professionals because of its cut-rate, durability, ...
3M™ Trisect™ Cloth Belt 307EA 2" x 60" A45 Grit Aluminum Oxide 3M™ Trisect™ Cloth Belt 307EA uses our proprietary micro replication technology where micron-graded aluminum oxide particles are formed into tiny pyramids of abrasive mineral and then coated on a rayon backing. As these pyramids wear, fresh, sharp mineral is continually exposed to produce a consistent cut and a predictable, fine finish. Applications are Blending, Finishing, Polishing. Industries Include Builders Hardware, Medical Instruments, Metal Fabrication, Metal Implants, Plating & Polishing, ...
3M™ Cloth Belt 341D 3" x 21" 60 Grit Aluminum Oxide 3M™ Cloth Belt 341D comes with fast-cutting aluminum oxide abrasive grains resin-bonded to a durable X-weight cotton cloth backing to provide you with continuous cut and long-life performance necessary for more aggressive dry sanding applications. For finishing on metal, the closed coat construction offers a consistent, fine finish, and is suitable for producing a grain pattern. This belt should not be run wet. Aluminum oxide mineral is a popular choice among industrial professionals because of its cut-rate, durability, and ...