Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Prevost

Model # :WBB2690518

MPN #: MSC 175

Prevost Cyclonic Water Separator W/ Float Drain & 1" FNPT Connections

Product Description
Cyclonic design generated by inclined blades allow fluids to be collected at the bottom of the drain. Eliminates solid particles, liquids, and lowers air temperature before treatment. Flow rate of 215 CFM. Pipe connections are 1" FNPT.

PRICE
$524.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15.98 in
Width5.35 in
Height4.92 in
Weight5

Product Details

CFM215 CFM
Air Inlet Thread Size (NPT)1'' FNPT in
Max PSI232 psi
Made in the USANo
MaterialAluminum Body And Bowl
Package Quantity1
DescriptionCyclonic Water Separator W/ Float Drain
Manufacturers Part NumberMSC 175
BrandPrevost