Prevost 1/4" FNPT Regulator
Write a Review
|
Questions & Answers (0)
Product Description
Regulator pipe connections are 1/4" FNPT. Flow rate of 21.18 CFM. Max pressure 174psi. Pressure gauge port size: 1/8" FBSP
PRICE
$27.95
8
8
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4.33 in |
| Width | 2.36 in |
| Height | 2.16 in |
| Weight | 0.4 lbs |
Product Details
| CFM | 21.18 CFM |
| Air Inlet Thread Size (NPT) | 1/4" FNPT in |
| Max PSI | 145 psi |
| Made in the USA | No |
| Material | Aluminium Polycarbonate Bowl With Metallic Protection |
| Package Quantity | 1 |
| Description | Regulator |
| Manufacturers Part Number | TR 201 |
| Brand | Prevost |