Global Industrial
Model # :WB493352
Global Industrial Cylinder Storage Cabinet SGL Door, 31"Wx30"Dx35"H, 4 Cylinder Cap, Assem.
|
Questions & Answers (0)
Product Description
✓ 14-gauge construction body for lasting durability
✓ 14-gauge shelf thickness
Cylinder storage cabinets are made with durable 14 gauge steel for added strength. Features expanded metal doors and sides which allows for ventilation and improved visibility of secured items. Padlock hasp keeps contents secure. Includes magnetic catches to keep doors safely shut. Pre-punched lagging holes in feet for anchoring to the ground. 3 adjustable shelves and a fixed position bottom shelf.
• Horizontal SGL Door
• 4 cylinder Capacity
• Stores 20 or 33lb. LPG cylinders
• Floor mounts accept 3/8" anchors (hardware sold separately)
✓ 14-gauge shelf thickness
Cylinder storage cabinets are made with durable 14 gauge steel for added strength. Features expanded metal doors and sides which allows for ventilation and improved visibility of secured items. Padlock hasp keeps contents secure. Includes magnetic catches to keep doors safely shut. Pre-punched lagging holes in feet for anchoring to the ground. 3 adjustable shelves and a fixed position bottom shelf.
• Horizontal SGL Door
• 4 cylinder Capacity
• Stores 20 or 33lb. LPG cylinders
• Floor mounts accept 3/8" anchors (hardware sold separately)
PRICE
$525.00
1
1
Usually ships in 3 to 6 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 31 in |
| Depth | 30 in |
| Height | 35 in |
| Weight | 138.9 lbs |
| Shelf Gauge | 14 ga |
| Cylinder Size | 20 or 33 lb. |
| Gauge | 14 |
Product Details
| Type | Cylinder Cabinet |
| Number of Adjustable Shelves | 1 |
| Color | Yellow |
| Door Type | Manual Close |
| Style | Horizontal |
| Capacity | 4 Cylinders |
| Number of Doors | 1 |
| Cylinder Type | LPG |
| Number of Shelves | 2 |
| Material | Steel |
| Construction Type | Assembled |
| Package Quantity | 1 |
| Manufacturers Part Number | 493352 |
| Number of Fixed Shelves | 1 |
| Base Type | Legs |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |