Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB237691

Global Industrial™ Paint & Ink Storage Cabinet, Manual Close SGL Door 18 Gallon, 23"Wx18"Dx35"H

Product Description
Paint & Ink Storage Cabinet - Manual Close Single Door 18 Gallon - 23"W x 18"D x 35"H

Steel Cabinets are constructed of all welded, double walled 18 gauge steel with 1-1/2" air space and dual 2" diameter capped vents with flame arrestors. Doors are double walled with 14 gauge outside and 18 gauge inside. All models have heavy-duty 4" welded hinges with brass pins and 3-point locking doors for added security. Features flush mounted, grip padded handle. Galvanized steel shelves have 350 lb. capacity and adjust on 2-1/2" centers. Ground connection dissipates static charge. Includes 2" leak proof doorsills and adjustable leveling feet. Paint & Ink cabinets have a red powder coat finish and meets NFPA code 30 and OSHA standards. FM approved. Manual Close Doors open to full 180 degrees.

Some state and municipalities may require self-closing doors on flammable safety cabinets. This cabinet has manual closing doors, please review your local ordinances prior to purchasing.
PRICE
$699.00

1
1
Ships in 35 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23 in
Depth18 in
Height35 in
Gauge18 ga

Product Details

Lock TypeKeyed Lock
TypePaint & Ink Cabinet
Shelf Capacity350 lbs
Number of Adjustable Shelves2
ColorRed
Door TypeManual Close
Capacity18 gal
Number of Doors1
Number of Shelves2
MaterialSteel
Construction TypeAssembled
Manufacturers Part Number237691
Number of Fixed Shelves1
Base TypeLeveling Feet
BrandGlobal Industrial

Warranty

Warranty12 yr