Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Nachi

Model # :WBB785956

MPN #: NN3026M2KC1NAP4

Cylindrical Bearing, Double Row, Bore 130mm, 0.045 to 0.070 Radial Clearance, NN3026M2KC1NAP4

Product Description
NACHI Cylindrical Bearing, Double Row, Bore 130mm, 0.045 to 0.070 Radial Clearance, NN3026M2KC1NAP4

NACHI double row cylindrical roller bearings have low profile section, high load carrying capacities and high rigidity. They are used for machine tool spindles, rolling mill stands, grinding mills and large gear boxes. A certain radial internal clearance or a given preload can be obtained by adjusting the distance the bearings are pressed up the tapered shafts during mounting. Since these bearings cannot accept axial loads, they are used in combination with thrust bearings.

PRICE
$1,349.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width52 mm
Bore Diameter130 mm
Static Load Rating475,000 N
ToleranceP4 (RBEC 7)
Outside Dimension200 mm

Product Details

Dynamic Load Rating (N)284,000
Retainer MaterialMachined Brass
SeriesNN3000
Oil Max Speed3,600 rpm
Radial Clearance0.045 ~ 0.070
Manufacturers Part NumberNN3026M2KC1NAP4
Grease Max Speed3,000 rpm
BrandNachi