Cylindrical Bearing, Double Row, Bore 40mm, 0.005 to 0.012 Radial Clearance, NN3008M2KC9NAP4
Write a Review
|
Questions & Answers (0)
Product Description
NACHI Cylindrical Bearing, Double Row, Bore 40mm, 0.005 to 0.012 Radial Clearance, NN3008M2KC9NAP4
NACHI double row cylindrical roller bearings have low profile section, high load carrying capacities and high rigidity. They are used for machine tool spindles, rolling mill stands, grinding mills and large gear boxes. A certain radial internal clearance or a given preload can be obtained by adjusting the distance the bearings are pressed up the tapered shafts during mounting. Since these bearings cannot accept axial loads, they are used in combination with thrust bearings.
NACHI double row cylindrical roller bearings have low profile section, high load carrying capacities and high rigidity. They are used for machine tool spindles, rolling mill stands, grinding mills and large gear boxes. A certain radial internal clearance or a given preload can be obtained by adjusting the distance the bearings are pressed up the tapered shafts during mounting. Since these bearings cannot accept axial loads, they are used in combination with thrust bearings.
PRICE
$325.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 21 mm |
| Bore Diameter | 40 mm |
| Static Load Rating | 55,500 N |
| Tolerance | P4 (RBEC 7) |
| Outside Dimension | 68 mm |
Product Details
| Dynamic Load Rating (N) | 43,500 |
| Retainer Material | Machined Brass |
| Series | NN3000 |
| Oil Max Speed | 11,000 rpm |
| Radial Clearance | 0.005 ~ 0.012 |
| Manufacturers Part Number | NN3008M2KC9NAP4 |
| Grease Max Speed | 9,800 rpm |
| Brand | Nachi |