Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Nachi

Model # :T9AB785933

MPN #: NN3010M2KC9NAP4

Cylindrical Bearing, Double Row, Bore 50mm, 0.005 to 0.015 Radial Clearance, NN3010M2KC9NAP4

Product Description
NACHI Cylindrical Bearing, Double Row, Bore 50mm, 0.005 to 0.015 Radial Clearance, NN3010M2KC9NAP4

NACHI double row cylindrical roller bearings have low profile section, high load carrying capacities and high rigidity. They are used for machine tool spindles, rolling mill stands, grinding mills and large gear boxes. A certain radial internal clearance or a given preload can be obtained by adjusting the distance the bearings are pressed up the tapered shafts during mounting. Since these bearings cannot accept axial loads, they are used in combination with thrust bearings.

PRICE
$389.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23 mm
Bore Diameter50 mm
Static Load Rating72,500 N
ToleranceP4 (RBEC 7)
Outside Dimension80 mm

Product Details

Dynamic Load Rating (N)53,000
Retainer MaterialMachined Brass
SeriesNN3000
Oil Max Speed9,600 rpm
Radial Clearance0.005 ~ 0.015
Manufacturers Part NumberNN3010M2KC9NAP4
Grease Max Speed8,200 rpm
BrandNachi