Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands SALE
Global Industrial

Model # :WB641842

Global Industrial™ Cylindrical Brush Auto Floor Scrubber w/Traction Drive, 34" Cleaning Path

Product Description
✓ 34"W cleaning path with cylindrical brush is ideal for warehouse, manufacturing, and industrial environments
✓ Cylindrical brush with debris catch collects small pieces of pallet and waste before it enters the scrubber tank
✓ Heavy-duty cylindrical brush for greater contact with concrete and stone floors

The Global Industrial™ Cylindrical Brush Head Auto Floor Scrubber with Traction Drive and a 34" cleaning path is a supreme choice for cleaning warehouse, manufacturing, and industrial environments. The cylindrical brush heads reduce the need to extensively pre-sweep before scrubbing. The derbris catch collects small pieces of wood, plastic, or glass before entering the recovery tanks and causing clogs. This automatic scrubber wields an impressive 34" cleaning path that easily scrubs through a standard 8' corridor in just 3 passes, making it 25% more efficient than units with a smaller cleaning path. The 34" Auto Floor Scrubber features an ergonomic squeegee lifting handle and a foot pedal that lifts and lowers the brush head. The unit is constructed with rotationally molded polyethylene housing that is corrosion and impact-resistant for longevity. Large-capacity solution and recovery tanks provide low maintenance. Low decibel rating is ideal for warehouse safety and operator's awareness. Includes a battery with a 4-hour runtime. Heavy-duty cast aluminum squeegee assembly. 1-Year Limited Warranty.

  • Heavy-duty cast aluminum squeegee
  • 20-gallon solution and 30.5-gallon recovery tank
  • 34" cylindrical brush
  • <70 decibel rating
  • Pad driver and squeegee included
  • PROMOTIONAL PRICE
    $13,999.00

    was $14999.00
    Save $1000.00 (7%)
    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length60-13/16 in
    Width38-13/16 in
    Height41-1/2 in
    Weight413 lbs
    Water Lift48 in
    Cleaning Width34 in
    Pad Pressure88 lbs
    Squeegee Width38.8 in
    Turning Radius61 °

    Product Details

    Assembly RequiredNo
    Solution Tank Capacity20 gal
    Cleaning Capacity37,342 ft²/hr
    Power SourceBattery
    MaterialPolyethylene
    Manufacturers Part Number641842
    Recovery Tank Capacity30.5 gal
    Battery Run Time4 hr
    Speed3.75 mph
    BrandGlobal Industrial
    Battery TypeGel 6/210
    RPM140 rpm
    TypeWalk-Behind Automatic Battery Floor Scrubber
    Vacuum Motor24V/422W HP
    ColorGray
    Drive SystemTraction Drive
    Voltage24 V
    BatteriesGel 6/210
    Decibels<70
    Brush Motor RPM140 rpm