Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB641845

Global Industrial™ Self-Contained Carpet Extractor, 18" Cleaning Width, 9.3 Gallon

Product Description
✓ 9.3 gal. solution and recovery tanks
✓ 18"W cleaning path with a coverage rate of 2,691 sq. ft. per hour
✓ Integrated vacuum, pump, brush, & recovery system

The Global Industrial™ Self-Contained Carpet Extractor is your solution for efficiently removing dirt, stains, and contaminants from carpet or upholstery. Constructed for lasting durability, this cold-water carpet extractor is equipped with a two-stage motor for greater suction and higher water lift. Ideal for use in hotels, offices, healthcare facilities, and other commercial spaces, this unit features 9.3-gallon capacity tanks, an 18" cleaning path, two upholstery tool attachments that connect to a 13' hose, and an integrated vacuum, pump, brush, & recovery system. Limited 1-Year Warranty.

  • (2) upholstery tool attachment heads with a cleaning width of 3.5" & 7.6"
  • 52-1/2' detachable GFCI power cord
  • ETL/cETL Certified
  • Operates at 80 dB
  • PRICE
    $2,599.00

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length44-1/8 in
    Width22 in
    Height37-3/8 in
    Weight110 lbs
    Water Lift80 in
    Cord Length52-1/2'
    Cleaning Width18 in

    Product Details

    Assembly RequiredNo
    Pressure Power116 PSI
    Solution Tank Capacity9.3 gal
    Cleaning Capacity2,691 ft²/hr
    Wattage2187 W
    MaterialPolyethylene
    Manufacturers Part Number641845
    Recovery Tank Capacity9.3 gal
    BrandGlobal Industrial
    Power2187W
    TypeSelf-Contained
    Stages2 Stage
    ColorBlue/Gray
    Amperage23 A
    Voltage110 V
    IncludesCleaning Attachments
    DescriptionSelf-Contained Carpet Extractor
    Decibels80 dB

    Warranty

    Warranty1 yr

    Compliance & Certifications

    CertificationsETL/cETL