Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Namco

Model # :WBB3134828

MPN #: 4588

Namco Floorwash 5000 Multi-Surface Floor Scrubber, 14" Cleaning Width

Product Description

Features:
  • Namco Floorwash 5000 cleans 30 different floor types
  • Cleans carpets, grouted tile, concrete, hardwood, marble, profiled ceramics, vinyl, rubberized floors, Pirelli, escalators and more
  • Remarkable performance resulting from unique 800,000-bristle brushes counter-rotating at 780 RPM actively lifting dirt, water and grime from the floor surface, replacing mops and bulky machinery
  • Simply fill the solution tank and squeeze the trigger to feed clean water onto two counter-rotating brushes
  • Conveyors recover the dirty water depositing it into the central recovery tank
  • Designed with efficiency in mind, the 90 degree tilt angle allows you to clean hard to reach areas such as under counter-tops and into tight corners
  • Can clean 4,305 sq.ft. per hour
  • 14" Cleaning width
  • 1 Gallon solution tank
  • 0.5 Gallon recovery tank
  • 35 ft. power cord


PRICE
$1,949.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Water Lift120 in
Cord Length35'
Cleaning Width14 in

Product Details

RPM780 rpm
TypeWalk-Behind Corded Floor Scrubber
Horsepower0.5 HP
Solution Tank Capacity1 gal
ColorBlue
Drive SystemBrush Assist
Cleaning Capacity4,305 ft²/hr
Power SourceCorded
Voltage400 V
Manufacturers Part Number4588
Recovery Tank Capacity0.5 gal
BatteriesCorded
Decibels69
Brush Motor RPM780 rpm
BrandNamco

Warranty

Warranty1 yr