x

Take 15% off your entire order!

Offer applied at checkout

+

Comfort Zone® Electric Radiant Heater CZ550 1250 / 1500W 5120 BTU - Pkg Qty 4

Comfort Zone® Electric Radiant Heater CZ550 1250 / 1500W 5120 BTU - Pkg Qty 4

Item #: WBB1191214

(2)

Enter zip code for delivery date estimate

Shipping to 10465 change

$42.95 ea.

Price: $171.80 / Pkg of 4

Save $8.59 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global Industrial™ 4" x 12" x 4-1/2" Open Top White Corrugated Bin Box - Pkg Qty 50

Global Industrial™ 4" x 12" x 4-1/2" Open Top White Corrugated Bin Box - Pkg Qty 50

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Features:

  • Fan forced
  • 1250/1500 Watts
  • Power indicator light
  • Caution indicator light
  • Adjustable thermostat maintains constant temperature
  • Carrying handle
  • Safety tip-over switch
  • ETL listed


  • BRAND Comfort Zone
  • WIDTH INCHES 18
  • DEPTH INCHES 5-1/2
  • HEIGHT INCHES 11-1/4
  • WEIGHT LBS 4.75
  • CONSTRUCTION Metal
  • MANUFACTURER PART# CZ550
  • BTU HIGH 5120
  • COVERAGE SQUARE FEET 1000
  • VOLTAGE 120
  • WATTS HIGH 1500
  • WATTS LOW 1250
  • KILOWATTS 1.5 / 1.25
  • POWER CORD LENGTH FEET 6
  • APPLICATION Medium Room
  • LISTING, RATING, CERTIFICATION ETL
  • LIMITED WARRANTY YEARS 1
  • POWER CORD LENGTH INCHES 72
  • COLOR Black
  • PLUG TYPE 3-Prong Ground
  • AMPS HIGH 12.5
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: February 02, 2019

    A good buy.
    Your review:
    A good buy.
  • Reviewer: Anonymous

    Date: November 29, 2018

    Great Space Heater
    Your review:
    I am happy with my purchase of this space heater.
Product Q & A

There are no questions for this product.

Warranty

This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Upgrade this item for just $10.30 more

Continental Dynamics® Portable Electric Heater Catchers Mask 1500W

Item #: 653557

(9)

Ships same day.

$53.25

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Comfort Zone® Electric Radiant Heater CZ550 1250 / 1500W 5120 BTU - Pkg Qty 4

Comfort Zone® Electric Radiant Heater CZ550 1250 / 1500W 5120 BTU - Pkg Qty 4

Item #: WBB1191214

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Comfort Zone® Electric Radiant Heater CZ550 1250 / 1500W 5120 BTU - Pkg Qty 4
    Comfort Zone® Electric Radiant Heater CZ550 1250 / 1500W 5120 BTU - Pkg Qty 4
    Comfort Zone® Electric Radiant Heater CZ550 1250 / 1500W 5120 BTU - Pkg Qty 4
    Comfort Zone® Electric Radiant Heater CZ550 1250 / 1500W 5120 BTU - Pkg Qty 4
    Comfort Zone® Electric Radiant Heater CZ550 1250 / 1500W 5120 BTU - Pkg Qty 4
    Comfort Zone® Electric Radiant Heater CZ550 1250 / 1500W 5120 BTU - Pkg Qty 4
    Comfort Zone® Electric Radiant Heater CZ550 1250 / 1500W 5120 BTU - Pkg Qty 4
    Comfort Zone® Electric Radiant Heater CZ550 1250 / 1500W 5120 BTU - Pkg Qty 4
    Comfort Zone® Electric Radiant Heater CZ550 1250 / 1500W 5120 BTU - Pkg Qty 4
    Comfort Zone® Electric Radiant Heater CZ550 1250 / 1500W 5120 BTU - Pkg Qty 4
    Comfort Zone® Electric Radiant Heater CZ550 1250 / 1500W 5120 BTU - Pkg Qty 4
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant