Clearance
x

Take 15% off your entire order!

Offer applied at checkout

+

Comfort Zone® Portable Fan Forced Ceramic Heater, Adjustable Thermostat, 120V, Black, 1500 Watt

Comfort Zone® Portable Fan Forced Ceramic Heater, Adjustable Thermostat, 120V, Black, 1500 Watt

Item #: WBB1191210

(17)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $37.95

Save $1.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Interion® 5-Way Adjustable Ergonomic Stool, Black

Interion® 5-Way Adjustable Ergonomic Stool, Black

Global Industrial® Plug In Thermostat Control For Heat 120V, Analog 40-95°F

Global Industrial® Plug In Thermostat Control For Heat 120V, Analog 40-95°F

Global Industrial® Portable Electric Garage Space Heater, 120V, 1500W

Global Industrial® Portable Electric Garage Space Heater, 120V, 1500W

Global Industrial® Portable Salamander Heater W/ Adjustable Thermostat, 240V, 1 Phase, 10000W

Global Industrial® Portable Salamander Heater W/ Adjustable Thermostat, 240V, 1 Phase, 10000W

Continental Dynamics® Portable Electric Heater, 120V, 1500W

Continental Dynamics® Portable Electric Heater, 120V, 1500W

Comfort Zone® Deluxe Oil Filled Radiator, 1500 Watt, 120V

Comfort Zone® Deluxe Oil Filled Radiator, 1500 Watt, 120V

Global Industrial™ Portable Heater, 120V, 1500W

Global Industrial™ Portable Heater, 120V, 1500W

Global Industrial™ Industrial Duty Pallet Jack Truck, 27"W x 48"L Forks, 5500 Lb. Capacity

Global Industrial™ Industrial Duty Pallet Jack Truck, 27"W x 48"L Forks, 5500 Lb. Capacity

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Steel Storage Cabinet, Recessed Handle, 36"Wx18"Dx72"H, Gray, Unassembled

Global Industrial™ Steel Storage Cabinet, Recessed Handle, 36"Wx18"Dx72"H, Gray, Unassembled

Interion® Mesh Office Chair With 23-1/2"H Back & Adjustable Arms, Fabric, Black

Interion® Mesh Office Chair With 23-1/2"H Back & Adjustable Arms, Fabric, Black

Global Industrial™ Retractable Belt Barrier, 39" Black Post, 7-1/2' Black Belt - Pkg Qty 2

Global Industrial™ Retractable Belt Barrier, 39" Black Post, 7-1/2' Black Belt - Pkg Qty 2

Radiant Cabinet Propane Heater, 18000 BTU, .83 To .28 Lb/ Hr Fuel Cons.

Radiant Cabinet Propane Heater, 18000 BTU, .83 To .28 Lb/ Hr Fuel Cons.

Pump House Electric Utility Heater 500W @ 240/208V Or 120V

Pump House Electric Utility Heater 500W @ 240/208V Or 120V

Greenlee® 7238SB Slugbuster® Punch & Die Set-1/2"-2"

Greenlee® 7238SB Slugbuster® Punch & Die Set-1/2"-2"

Small, quiet and powerful. The CZ448E heater with adjustable thermostat not only forces out air with a maximum of 1500 watts of power and it also has a fan only mode for year around uses but it also oscillates so all parts of the room will feel the power quicker. Low setting is 750 watts.

This heater features a three-heat setting and fan-only mode that keeps up with your home's heating needs. Designed with oscillating technology (70° oscillation) and a mighty ceramic PTC heating element, this unit heats up and spreads the warmth quickly throughout your indoor area. This allows the equipment to use 30% less energy while being eco-conscious and economical at the same time. Adjustable Thermostat. Safe around family (small children and pets). 5-ft polarized cord makes the unit portable. Use it in your mini office, studio, or even your RV. ETL-compliant in Canada and the U.S.

Weights & Dimensions

  • Width 5-1/8 in
  • Cord Length 5 ft
  • Height 10-1/4 in
  • Depth 6-5/8 in
  • Weight 3.59 lbs

Product Details

  • Heat Settings 3 and Fan Only
  • Kilowatts 1.5 / 0.75 kW
  • Watts Low 750 W
  • Type Space Heater
  • Amps High 12.5 A
  • Material Plastic
  • Plug Type 2-Prong Polarized
  • Voltage 120 V
  • BTU High 5120
  • BTU Low 2560
  • Watts High 1500 W
  • Brand Comfort Zone
  • Hertz 60 Hz
  • Manufacturers Part Number CZ448E
  • Features Overheat, Tip-Over Switch, Energy Save Mode
  • Color Family Black

Warranty

  • Warranty 1 yr

Compliance & Certifications

  • Certifications cETL
Customer Review

5.0

  • 5 Star

    14
  • 4 Star

    2
  • 3 Star

    1
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: VICKIE

    Date: March 26, 2021

    You Will Be Glad You Bought This One!
    Your review:
    This Comfort Zone® CZ448 Oscillating Ceramic Heater – Portable Fan Forced – Black - 750-1500 Watt works GREAT! My user has even had to use one of the lower settings at times as it works so wonderfully. After trying several other models from other vendors we have been extremely pleased with this product!
  • Reviewer: STANLEY

    Date: February 22, 2021

    Trust the company with good quality and delivery
    Your review:
    Timely delivery. Works great
  • Reviewer: BARBARA

    Date: February 02, 2021

    small but mighty
    Your review:
    Mighty little heater. Works well heating up a normal sized room in relatively a short ammount of time. Impressive.
  • Reviewer: NETTIE

    Date: January 15, 2021

    Best little heater around
    Your review:
    I love my little heaters and I was pleasantly surprised to see that it not only has a heater but a fan! Great Buy and thanks for the expedited delivery ...So fast!
  • Reviewer: Sheila

    Date: December 18, 2020

    Puts out a lot of heat
    Your review:
    It’s a tiny heater with large output! Unfortunately, I have trouble with the cord plug getting hot at outlet it’s plugged into. I think it would work better in a smaller area than mine.
  • Reviewer: Big

    Date: December 18, 2020

    A Mighty Midget Indeed!
    Your review:
    This little heater helps turn a cold (almost unheated) room into one that is pleasant to be in. And I love the fact that it oscillates to help spread the heat around! Great job Global Industrial !!
  • Reviewer: KEITH

    Date: December 09, 2020

    Small, But Mighty
    Your review:
    This is an impressive heater. It is small, yes, but has some serious heat. Most of the times I just have it set on low. I use it in a warehouse and have it pointed under my desk so the heat would go there and then waffle up. I would highly recommend this heater. Compact, but packs a serious heat punch.
  • Reviewer: cbeers111

    Date: December 04, 2020

    Nice little heater
    Your review:
    Nice little heater… works as it should. The oscillator works good and spreads the warmth evenly. Pretty quiet too, and no smell like the other brand I bought last year from a different source.
  • Reviewer: BILL

    Date: November 18, 2020

    Heating the feet
    Your review:
    I haven't used one myself but I am not getting any complaints from those who have them under their desk, so I am going to say they work great.
  • Reviewer: Anonymous

    Date: January 29, 2019

    Heater
    Your review:
    I really enjoy this heater it keeps my bathroom nice and warm
Product Q & A

There are 1 questions and 1 answer for this product.

  • Is this heater quiet when running. I am looking for one that isn't loud because I am in an office and am on the phone alot.

    Question Asked By: Jennifer, October 28, 2020

    Answer This Question

    Question Answered By:

    • Product Expert, October 30, 2020

      Hello, this heater is no louder than a household refrigerator. Thank you for your interest in our products.

Warranty

This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Comfort Zone® Portable Fan Forced Ceramic Heater, Adjustable Thermostat, 120V, Black, 1500 Watt

Comfort Zone® Portable Fan Forced Ceramic Heater, Adjustable Thermostat, 120V, Black, 1500 Watt

Item #: WBB1191210

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Comfort Zone® Portable Fan Forced Ceramic Heater, Adjustable Thermostat, 120V, Black, 1500 Watt
    Comfort Zone® Portable Fan Forced Ceramic Heater, Adjustable Thermostat, 120V, Black, 1500 Watt
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant