Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SteamSpa

Model # :WBB1601527

MPN #: D-1200

SteamSpa D-1200 Steam Bath Generator, 12KW

Product Description
The perfect steam sauna experience is exactly what we had in mind with Steam Spa steam generators. Easy to install and even easier to operate these steam generators produce a consistent flow of soft and soothing steam thanks to the cleverly designed dual tank technology while minimizing any distracting operational noises. Compact in size and design these generators have plenty of accessory options to make sure there is a perfect setup to meet your needs. As easy to install and operate as our generators already are, the featured Auto Drain system makes maintenance easier by purging the generator of any excess water/minerals that would later contribute to issues down the line. All in all you get a safe, quite, reliable, luxurious steam sauna experience with our compact powerhouse of a steam generator.

Features:
  • QuickStart technology allows steam generation in about a minute
  • Whisper quiet operation
  • Continuous uninterrupted steam flow
  • Maximum room volume rating: 430 cu. ft.
  • Power: 12kW, 240V, 50A
  • Built in Auto Drain automatically purges the generator after each steam bath substantially reducing the chance of mineral, and rust build-up, prolonging the generator's operating life
  • Easy installation
  • Safety Valve Size: 3/4 in
  • Water Drain Size: 1/2 in
  • Safety Valve: 15 in
  • Steam Outlet Size: 3/4 in


PRICE
$1,599.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length17 in
Width9-1/2 in
Height15 in
Weight39 lbs
Wire Size6AWG in
Water Inlet Size1/2 in

Product Details

ColorBlue
Amperage50 A
Voltage240 V
Automatic DrainYes
Kilowatts12 kW
Manufacturers Part NumberD-1200
BrandSteamSpa

Warranty

WarrantyLimited Lifetime Against Manufacturer Defects; 2 Years Service Parts/Labor