Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
SteamSpa

Model # :WBB1601521

MPN #: G-STEAMFILT

SteamSpa G-STEAMFILT Generator In-Line Water Filter

Product Description
The Steam Spa Water Filter reduces the amount of rust and mineral contaminants from entering the system which helps prolong the life of the steam generator. The filter is easily installed between the incoming water source and the generator unit's inlet water valve. The simple yet effect filter design ensures this filter will perform strongly throughout the life of the steam generator unit. A steam generator and the work involved to install one is an investment that you should protect with an inline water filter.

Features:
  • Prevents the accumulation of bacteria inside the water tank
  • Stops mineral build up
  • Extends the running life of any well maintained steam generator
  • Works with any SteamSpa steam generator
PRICE
$75.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width4-1/2 in
Height7-1/8 in
Weight2 lbs

Product Details

Manufacturers Part NumberG-STEAMFILT
For Use WithSteamSpa Steam Generators
Contaminants Reduced Mineral
BrandSteamSpa

Warranty

WarrantyLimited Lifetime Against Manufacturer Defects; 2 Years Service Parts/Labor