- Fasco
- OEM Motor for Loren Cook; Shaded Pole
- 1/50 HP
- 1550/900 RPM
- 2 Speed
- 3.3 Diameter
- Open Ventilated
- 115V
- 1.2/.7 Amps
- CW
- Sleeve Bearings
- 3.2 lbs. OEM Model Numbers: 7173-1580
- GC/GN 142/144
Fasco D1100, OEM Motor for Loren Cook; Shaded Pole, 1/50 HP, 1550/900 RPM, 115V, Open Ventilated
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$179.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 2 lbs |
Product Details
| RPM | 1550/900 rpm |
| Horsepower | 1/50 HP |
| Frame | 3.3 |
| Hertz | 60 Hz |
| Rotation | CW ° |
| Motor RPM 60 Hertz | 1550/900 rpm |
| Enclosure Type | Open/Drip Proof |
| Voltage | 115 V |
| Phase | 1 |
| Description | OEM Motor for Loren Cook |
| Full Load Amps | 1.2/.7 A |
| Manufacturers Part Number | D1100 |
| Enclosure | Open Ventilated |
| RPM Range | 1550/900 rpm |
| Brand | Fasco |