- Fasco
- OEM Motor for Penn Vent; 1/4 HP
- 1550 RPM
- 2 Speed
- Open.
- 115V
- 2.9 Amps
- CCWOSE
- Sleeve Bearings
Fasco D0346, OEM Motor for Penn Vent, 1/4 HP, 1550 RPM, 115V, Open
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$279.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 8 lbs |
Product Details
| RPM | 1550 rpm |
| Horsepower | 1/4 HP |
| Frame | 3.3 |
| Hertz | 60 Hz |
| Rotation | CCWOSE ° |
| Motor RPM 60 Hertz | 1550 rpm |
| Enclosure Type | Open/Drip Proof |
| Voltage | 115 V |
| Phase | 1 |
| Description | OEM Motor for Penn Vent |
| Full Load Amps | 2.9 A |
| Manufacturers Part Number | D0346 |
| Enclosure | Open. |
| RPM Range | 1550 rpm |
| Brand | Fasco |