Fasco OEM Replacement Motor, 1/8 HP, 1650 RPM, 200-230V, TEAO
Write a Review
|
Questions & Answers (0)
Product Description
Fasco, OEM Replacement Motor, AC, 1/8 hp, 1650 rpm, 1 speed, 200-230v, TEAO, 0.8 amp, Clockwise, Sleeve/Sleeve bearings OEM: Trane; Cross Reference: 5KCP39BGR426S, MOT 6363
PRICE
$239.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 10 lbs |
| Shaft Diameter | 0.500 in |
Product Details
| RPM | 1650 rpm |
| Horsepower | 1/8 HP |
| Frame | 48 |
| Hertz | 60 Hz |
| Rotation | Clockwise ° |
| Thermal Protection | Automatic |
| Enclosure Type | Totally Enclosed |
| Mounting Location | Extended Studs |
| Voltage | 200-230 V |
| Material | Rolled Steel |
| Phase | 1 |
| Full Load Amps | 0.8 A |
| Manufacturers Part Number | D895 |
| Duty | Continuous |
| Service Factor | 1 |
| Brand | Fasco |
| Ambient Temperature | 60 °C |