Fasco D1123, 1/15 HP, 1550 RPM, 3.3 Dia, 208-230V
Write a Review
|
Questions & Answers (0)
Product Description
Fasco D1123, Condenser Fan Motor
Fasco, OEM, 1550 RPM - 1 Speed, 208-230 Volts, 0.5 Amps, Shaft Dimension: 5/16 x 2-5/8, Notes: 7190-2285, 25309101
Fasco, OEM, 1550 RPM - 1 Speed, 208-230 Volts, 0.5 Amps, Shaft Dimension: 5/16 x 2-5/8, Notes: 7190-2285, 25309101
PRICE
$179.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 5 lbs |
| Length Less Shaft | 3-7/8 in |
Product Details
| Horsepower | 1/15 HP |
| Frame | 3.3 |
| Hertz | 60 Hz |
| Rotation | CCW ° |
| Enclosure Type | Open/Drip Proof |
| Voltage | 208/230 V |
| Phase | 1 |
| Full Load Amps | 0.5 A |
| Manufacturers Part Number | D1123 |
| Duty | Continous |
| Rated RPM | 1550 |
| Service Factor | 1 |
| Poles | 4 |
| RPM Range | 1501-1700 rpm |
| Brand | Fasco |
| Ambient Temperature | 40 °C |
Warranty
| Warranty | 1 yr |