Nilfisk D32 Floor Nozzle For Use With VP300 Combination, Black/Gray
Write a Review
|
Questions & Answers (0)
Product Description
Black/grey Nilfisk combination nozzle
***Vacuum filtration bags are to be used with machines only, they are not to be repurposed for any other use.***
***Vacuum filtration bags are to be used with machines only, they are not to be repurposed for any other use.***
PRICE
$185.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | Combination |
| Type | Floor Nozzle |
| Description | Nozzle |
| Color | Gray |
| Manufacturers Part Number | 140 8492 510 |
| For Use With | GM80 |
| Brand | Nilfisk |