Delfin Serrated Nozzle, 8"L, Blue
Write a Review
|
Questions & Answers (0)
Product Description
Serrated Nozzle, 4-3/4" W, 8" Length, for use with 50 mm Hose Cuff and SL.0024.0000 or SL.0024.0011 connector, Color Coded, FDA Approved, Blue
PRICE
$185.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Width | 4.75 in |
| Height | 2.5 in |
| Weight | 1 lbs |
Product Details
| Type | Serated Nozzle |
| Package Quantity | 1 |
| Description | Vacuum Tools |
| Color | Blue |
| Manufacturers Part Number | TA.0799.0000 |
| For Use With | Vacuum With 50mm Hose Cuff & SL.0024.0000 or SL.0024.0011 Connector |
| Brand | Delfin Industrial |