- US Motors
- General Purpose
- 5 HP
- 1800 RPM
- 184T Frame
- ODP
- 230V
- 22.0 Amps
- REV
- 6204-2ZJ/C3,6206-2ZJ/C3 Bearings
- Rolled Steel
- 75 lbs. Notes: Air Compressor Motors
- Single phase
- Sleeve bearing
US Motors D5C2K, General Purpose, 5 HP, 1800 RPM, 230V, ODP
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$655.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 116 |
Product Details
| Efficiency | 89.5 |
| Horsepower | 3 HP |
| Frame | 182T |
| Hertz | 60 Hz |
| Motor RPM 60 Hertz | 1800 rpm |
| Enclosure Type | Totally Enclosed |
| Mounting Location | Horizontal-Footed |
| Voltage | 230/460 V |
| Phase | 1 |
| Nameplate RPM | 1800 rpm |
| Description | General Purpose |
| Full Load Amps | 7.8/3.9 A |
| Manufacturers Part Number | HD3P2E |
| Enclosure | TEFC |
| Service Factor | 1.15 |
| RPM Range | 1800 rpm |
| Brand | US Motors |