Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bird Barrier

Model # :WBB3128232

MPN #: DD-2000

Bird Barrier® Daddi Long Legs™ Bird Deterrent, 2'L

Product Description
Daddi Long Legs™ unique design deters gulls, pigeons, and other large birds, from landing in open spaces such as flat roofs or air conditioning units, as well as on street lights and other hard-to-protect areas.

  • Where to Use: Rooftops and other open areas like HVAC units and street lights
  • Target Bird: Gull, pigeon or larger
  • Bird Pressure: Light - Medium
  • Material: Stainless steel and Delrin plastic
  • Installation: Delrin base is screwed to surface Boat railing mount, boat base, sandbag base and magnetic bases are also available
  • Installation Level: Easy
  • Removable: Centre spindle can be easily separated from the base to access the area it's protecting
  • Hard to See: Its unobtrusive design allows for use in even high-visibility areas like shopping/walking promenades and parking lots
  • Humane: waving rods have plastic tips to prevent injury to birds and humans


  • PRICE
    $42.95

    1
    1
    Ships in 5 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length2 ft
    Size2'

    Product Details

    MaterialStainless Steel
    ColorSilver
    BrandBird Barrier