Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bird Barrier

Model # :WBB3128264

MPN #: SL-5G15

Bird Barrier® BirdSlide™ 15'L, Gray

Product Description
Use BirdSlide™ on ledges, eaves, angle irons, I-beams and most "L" shaped ledges where total exclusion is the goal. BirdSlide™ is sold by the 15-foot case. Each case contains 3, five-foot sections. BirdSlide™ completely protects the ledge against all bird species; they simply can't get a grip and "slide" right off the ledge. When color matched to the structure, BirdSlide usually looks like it's a part of the building. It comes in gray or beige, but can be primed and painted to match any color. Easy to Install: For ledges six inches wide, the flat base simply glues to any clean surface using Bird Barrier bond. For narrow ledges the "fin" can be trimmed down; for wider ledges an extension can be added. BirdSlide™ can be screwed to wood. Made from UV-stabilized polycarbonate. Two-year warranty against UV breakdown. Paint the product to extend its life.

PRICE
$99.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5 ft
Width15 ft in
Height8-1/2 in
Weight8 lbs
Size15'

Product Details

MaterialPlastic
Application MethodGlued or Screwed to Any Surface
ColorGray
BrandBird Barrier