Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ClearSpan

Model # :WBB362067

MPN #: 1240RV10T10

Daddy Long Legs Canopy 1240RV10T10, 12'W x 40'L, Tan

Product Description
Heavy Duty 14 gauge, 16 OD Allied Gatorshield structural steel frame. Rafter spacing 5'. Sidewall height 10'. 12.5 oz, and comes with a 15 year warranty. Optional side panels and gable ends are available. Quick and easy installation means relocating your canopy is never a problem. To provide secure and stable holding power, Anchor Accessories recommended. Choose from Model B354301, B354299 or B381149. Daddy Long Legs Canopy features a 24 mil premium Tan Poly Cover.

PRICE
$5,379.00

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length40 ft
Width12 ft
Height13' 6" ft
Weight1083 lbs
Size12 x 40
Side Wall Height10'
Rafter Spacing5'
Coverage Area480 ft²
Material Weight12.5
Canopy Material Thickness24 mil

Product Details

Assembly RequiredYes
ColorTan
SeriesDaddy Long Legs
StyleMultipurpose Canopy
Country of OriginUnited States
MaterialPolyethylene
Package Quantity1
Frame Material1.66" Steel Pipe
Manufacturers Part Number1240RV10T10
BrandClearSpan