Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Hoffman

Model # :WBB1639011

MPN #: DAH13001C

Hoffman® DAH13001C 1300W Heater 115V 6.38x5.00x6.25 Alum/Gray

Product Description
Protect mechanical, electrical and electronic equipment from low temperatures, condensation and corrosion with this thermostatically controlled, fan-driven heater that maintains a stable enclosure temperature. Fan draws cool air from the bottom of the enclosure and passes this air across the thermostat and heating elements before being released into enclosure cavity. Heated air is discharged through the top of the heater unit.

Features:
  • Aluminum housing
  • Thermostat range adjustable from 0 F to 100 F (-18 C to 38 C)
  • Four 10-32 x self-tapping screws are included with each heater
  • Ball bearing fan
  • Terminal strip with clamp connector that accepts both solid and stranded wire

One year parts and labor warranty.

PRICE
$815.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width5 in
Depth6-3/8 in
Height7-1/2 in
Weight3 lbs

Product Details

ColorSilver
Amperage11.5 A
Power Consumption1300 W
Voltage115 V
MaterialSteel
Watts1300 W
Manufacturers Part NumberDAH13001C
BrandHoffman
Frequency50/60 Hz

Warranty

Warranty1 yr