Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hoffman

Model # :WBB1455465

MPN #: VAMONITOR

Hoffman VAMONITOR, Syspend™ Monitor And Keyboard Arm, 21.22X25X25.63, Alum/Gray

Product Description
Hoffman VAMONITOR, Syspend™ Monitor And Keyboard Arm, 21.22X25X25.63, Alum/Gray

Vertical motion pendant arm for mounting a flat screen monitor, keyboard and mouse in industrial environments. Opens up plant floor space by locating the display where it is convenient for the operator. Display and keyboard can be raised and lowered with one hand. Keyboard folds up when not in use.

Features:
  • Aluminum construction
  • RAL 7035 light-gray finish
  • Gas spring counterbalance
PRICE
$2,279.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

A x B x C21.22 x 25.00 x 25.63 in
Arm Weight20 lbs

Product Details

Manufacturers Part NumberVAMONITOR
DescriptionMonitor & Keyboard Arm
BrandHoffman