Dandux Vinyl Basket Bulk Truck 400720G20Y-3S 20 Bushel - Yellow
Write a Review
|
Questions & Answers (0)
Product Description
Heavy duty, lightweight trucks are weather and water resistant. Kiln-dried hardwood base and welded spring steel frame for long life. Dual reinforced handles and 4 swivel rubber wheel casters for easiest transport of materials. Large document pocket included. Glosstex vinyl coated nylon has a smooth, easy to clean, snag-free surface that resists punctures. Available in colors for product or department segregation.
PRICE
$419.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 32 in |
| Height | 37 in |
| Weight | 63 lbs |
| Wheel Diameter | 3 in |
Product Details
| Assembly Required | No |
| Wheel Material | Rubber |
| Type | Vinyl Bulk Basket Truck |
| Liner Material | Vinyl |
| Color | Yellow |
| Caster Type | (4) Swivel |
| Capacity Bushel | 20 bu |
| Capacity | 26.7 |
| Material | Vinyl |
| Manufacturers Part Number | 400720G20Y-3S |
| Base Material | Hardwood |
| Brand | Dandux |