Danger Sign 10x7 Rigid Plastic - Do Not Watch The Arc
Write a Review
|
Questions & Answers (0)
Product Description
ANSI DANGER SIGNS
Do Not Watch The Arc 10" x 7" Rigid Plastic
Danger signs help notify personnel and others of potential hazards. Danger safety signs feature universally understood graphics for easy identification and comprehension at first glance. ANSI signs have a safety alert triangle to indicate presence of an immediate or potentially hazardous situation. Safety signs meet the new ANSI Z535 guidelines for standardization.
Do Not Watch The Arc 10" x 7" Rigid Plastic
Danger signs help notify personnel and others of potential hazards. Danger safety signs feature universally understood graphics for easy identification and comprehension at first glance. ANSI signs have a safety alert triangle to indicate presence of an immediate or potentially hazardous situation. Safety signs meet the new ANSI Z535 guidelines for standardization.
PRICE
$15.25
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7 in |
| Height | 10 in |
| Thickness | 1-1/4 mil |
Product Details
| Sign Shape | Rectangle |
| Sign Legend | Do Not Watch The Arc |
| Mounting Location | Mounting Holes - 4 Corner |
| Material | Plastic |
| Description | Danger Sign |
| Package Quantity | 1 |
| Legend Heading | Danger |
| Manufacturers Part Number | DGA12R |
| Brand | Accuform |
Compliance & Certifications
| OSHA or ANSI | ANSI |
| ANSI | ANSI |