Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
DAP Products

Model # :WBB3221720

MPN #: 7079800761

DAP® Products AMP™ Advanced Waterproof Window Sealant, 9 fl. oz., Clear, Pack of 12 - Pkg Qty 12

Product Description
AMP Advanced Waterproof Weatherproof sealant is paint-ready in just 30 mins and is suitable for interior/exterior use. Specifically designed for windows, doors, and siding, it offers a fast 30-minute rain-ready time and can be applied on wet and damp surfaces.

Features:
  • Bonds strongly to a wide range of materials including wood, metal, brick, and vinyl, while maintaining flexibility to withstand joint movement without cracking or peeling.
  • Bonds strongly to a wide range of materials including wood, metal, brick, and vinyl, while maintaining flexibility to withstand joint movement without cracking or peeling.
  • Offers superior adhesion even on wet and damp surfaces, providing flexibility and convenience when working in less-than-ideal conditions


PRICE
$171.00  Sold in packages of 12 / $14.25 ea

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size9 oz.

Product Details

TypeWindow Sealant
Package Quantity12
DescriptionAdvanced Modified Polymer All Weather Window, Door, Siding & Trim Sealant
ColorClear
Manufacturers Part Number7079800761
BrandDAP Products