Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DAP Products

Model # :WBB3221706

MPN #: 7079800763

DAP® Products AMP™ Kitchen, Bath & Plumbing Sealant, 9 fl. oz., Clear - Pkg Qty 12

Product Description
AMP Kitchen & Bath Sealant is a reliable solution which swiftly dries in just 30 minutes, offering an impenetrable 100% waterproof seal. Engineered to be applied effortlessly on wet surfaces, it boasts fortified mold and mildew resistance, ensuring a pristine environment. Backed by a lifetime guarantee, it's the ultimate choice for interior applications, promising enduring performance and peace of mind.

Features:
  • Suitable for both indoor and outdoor applications, making it ideal for sealing around windows, doors, siding, and trim, regardless of location
  • Delivers a long-lasting, waterproof seal that resists UV degradation, and environmental wear, ensuring reliable protection over time
  • Conforms to ASTM C920, Class 35 standards, ensuring high-performance sealing with superior flexibility and durability for demanding applications


PRICE
$171.00  Sold in packages of 12 / $14.25 ea

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size9 oz.

Product Details

TypeBath & Plumbing Sealant
Package Quantity1
DescriptionAdvanced Modified Polymer Kitchen, Bath & Plumbing Sealant
ColorClear
Manufacturers Part Number7079800763
BrandDAP Products