DAP® DYNAFLEX 230® 100% Waterproof Window,Door & Trim Sealant -10.1 oz., Black -7079818280 - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
DAP® DYNAFLEX 230® 100% Waterproof Window,Door & Trim Sealant -10.1 oz., Black -7079818280
Provides a long-lasting, durable seal that is 100% waterproof and weatherproof. Ideal for sealing air leaks around windows, doors, siding, trim and baseboards to improve the energy efficiency of a home and reduce utility costs. Cured sealant is mold and mildew resistant. Lifetime Guarantee. Meets ASTM Specification C920, Class 25. VOC compliant. Interior/exterior use.
Provides a long-lasting, durable seal that is 100% waterproof and weatherproof. Ideal for sealing air leaks around windows, doors, siding, trim and baseboards to improve the energy efficiency of a home and reduce utility costs. Cured sealant is mold and mildew resistant. Lifetime Guarantee. Meets ASTM Specification C920, Class 25. VOC compliant. Interior/exterior use.
PRICE
$94.80 Sold in packages of 12 / $7.90 ea
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 10.1 oz. |
Product Details
| Manufacturers Part Number | 7079818280 |
| Package Quantity | 12 |
| Description | 100% Waterproof Window, Door & Trim Sealant |
| Color | Black |
| Brand | DAP Products |