Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dowsil

Model # :T9AB3196756

MPN #: 99179249

Dowsil™ 786 Mildew Resistant Silicone Sealant, 300 ml Cartridge, Translucent White - Pkg Qty 12

Product Description
Uses:
  • Designed to seal nonporous surfaces around showers, tubs, sinks and plumbing fixtures where conditions of high humidity and temperature extremes exist
Benefits:
  • Cured sealant is mildew resistant
  • Remains permanently flexible without shrinking, cracking, crumbling or drying out
  • Resists staining, spotting and color changes
  • Retains original design properties even after years of exposure
  • Complies with FDA Regulation No. 21 CFR 177.2600


PRICE
$192.00  Sold in packages of 12 / $16.00 ea

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size300 ml

Product Details

TypeSilicone Sealant
Package Quantity12
DescriptionMildew Resistant Silicone Sealant
ColorWhite
Manufacturers Part Number99179249
BrandDowsil