DoAll Dart Band Saw Blade, 1/2"W, .025 thick/gauge, 10 TPI
Write a Review
|
Questions & Answers (0)
Product Description
For non-production, highly machinable materials. Features: carbon steel teeth with flexible hardened back, hardened tooth tip. Benefits: accepts high tension, resists scoring. Applications: mild steels and other non-ferrous metals, plastics, aluminium and wood. Perfect for vertical band saw machines.
PRICE
$27.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Blade Thickness | 1/2 in |
| Blade Width | 1/2 in |
Product Details
| Type | Metal Cutting |
| TPI | 10 |
| Material | Carbon Steel |
| Manufacturers Part Number | 308-262120.000 |
| Brand | DoAll |