JET® Blade For Jet Horizontal Band Saws
Write a Review
Questions & Answers (0)
Blade for JET horizontal band saws. 1 x .035 x 114-1/2 in. x 4/6VT-7014. Bimetal. See model diagram for installation. Made In The USA.
Specifications
Product Details
| Manufacturers Part Number | JT9-5516191 |
| Type | Blade |
| Package Quantity | 1 |
| Description | Blade-1"x .035"x 114-1/2"x 4/6VT-7014 |
| Brand | JET |
Related Products
For Use With: Jet 8201 (9078171) 14-Inch Vertical Bandsaw 8201 (9078171) 14-Inch Vertical Bandsaw 8203 (9078171) 14-Inch Vertical Bandsaw 8203 (9078171) 14-Inch Vertical Bandsaw 8201VS (9078171) 14-Inch Vertical Bandsaw 8201VS (9078171) 14-Inch Vertical Bandsaw J-8201K (414500K) 14 Inch Vertical Band Saw J-8201K (414500K) 14 Inch Vertical Band Saw J-8203 (414504) 14 Inch Vertical Band Saw J-8203 (414504) 14 Inch Vertical Band Saw J-8201VS (414502) 14 Inch Vertical Band Saw J-8201VS (414502) 14 Inch Vertical Band Saw J-8203VS 14 Inch Vertical Band Saw J-8203VS 14 Inch Vertical Band Saw
This is a genuine OEM replacement table Insert used on Jet band saws. Table Saw Inserts reduce splintering and chip-out on the cuts. It also prevents thin slices of wood from jamming in between the blade and the plate during a cut. If an insert is missing or damaged it needs to be replaced. This part is made out of metal and it is sold individually. For Use With: Jet JWBS-14DXPRO Delux Pro Band Saw JWBS-14DXPRO Delux Pro Band Saw JWBS-14CS (708115K) 14-inch Woodworking Band Saw JWBS-14CS (708115K) 14-inch Woodworking Band Saw JWBS-14OS (708113A) 14-inch Woodworking Band Saw JWBS-14OS ...
This is an original Jet-Wilton replacement part. The metal blade wheel is used in bandsaws to hold and turn the circular saw blade. You may want to replace both the front and rear blade wheels at the same time for even wear. If the blade wheels on your band saw have a tire, please be aware that the blade wheel does not come with the tire installed, so you may also want to purchase a new tire. You will need a hex or Allen wrench to replace this item. For Use With: Jet J-3410-2 (414455) 7x12 Cut-off Bandsaw J-3410-2 (414455) 7x12 Cut-off Bandsaw J-3410 (414454) 7x12 Cut-off Bandsaw J-3410 ...
It is a genuine item that is supplied by the original manufacturer for use with Jet and Wilton bandsaws. This is the special center shaft that helps to secure the blade. It provides an identical replacement for a damaged or a missing component that was installed on a new unit. Ensure the correct installation of the new part by referring to the owners manual and the appropriate diagrams of your specific model. Note, this high-quality shaft is made of durable metal and is sold individually. For Use With: Jet J-7020M (414474) 10"x16" Miter Cut-Off Bandsaw J-7020M (414474) 10"x16" Miter ...
This is an original Wilton replacement part. The blade seat is found in band saws. This part is made of metal, and is used to adjust the tension and position of the blade. You may require pliers or a punch when replacing this item. This part is sold individually. For Use With: Jet J-3410-2 (414455) 7x12 Cut-off Bandsaw J-3410-2 (414455) 7x12 Cut-off Bandsaw J-3410 (414454) 7x12 Cut-off Bandsaw J-3410 (414454) 7x12 Cut-off Bandsaw 3400 Bandsaw 3400 Bandsaw 3410 Bandsaw 3410 Bandsaw