This non-laminated foam dinnerware is great for a variety of food service operations. Sturdy, non-absorbent dinnerware is reliable and cost-effective.
Pactiv Evergreen Placesetter Satin Non-Laminated Foam Dinnerware, 3-Compartment, 10.25"D, 540/CT
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$159.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 10-1/4 in |
Product Details
| Made in the USA | No |
| Number of Compartments | 3 |
| Package Quantity | 540 |
| Color | White |
| Manufacturers Part Number | 0TH10044000Y |
| Shape | Round |
| Brand | Pactiv Evergreen |