Chinet® HUHVESPER, Classic Paper Platters, 9 3/4" x 12 1/2", White, 500/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Chinet® Classic Paper Platters
Find multiple uses for these versatile oval shaped, cut-resistant, disposable paper platters. In addition to being microwaveable, each plate is made from reclaimed fiber. Quantity is 1 pack of 500 each.
Find multiple uses for these versatile oval shaped, cut-resistant, disposable paper platters. In addition to being microwaveable, each plate is made from reclaimed fiber. Quantity is 1 pack of 500 each.
PRICE
$329.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1.677 in |
| Width | 1.416 in |
| Height | 1.093 in |
| Weight | 39.6 lbs |
| Diameter | 9-3/4x12-1/2 in |
Product Details
| Material | Paper |
| Package Quantity | 500 |
| Description | Paper Platters |
| Color | White |
| Manufacturers Part Number | HUH VESPER |
| Brand | Chinet |