From hot sides to frozen yogurt, these insulated containers keep food at its ideal serving temperature. Pair macaroni and cheese with hearty BBQ or serve gooey brownie sundaes. These dual-use containers save space and time, making them perfect for restaurant delivery or carryout, food truck fare or event concessions. A variety of compatible lids are available (sold separately) making it easy to take food on the go.
Dart® DCC16MJ20, Food Container, 16 oz., Foam, White, 500/Carton
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$56.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Food Container Type | Carryout |
| Capacity | 16 oz |
| Material | Foam |
| Package Quantity | 500 |
| Description | Food Container |
| Color | White |
| Manufacturers Part Number | DCC 16MJ20 |
| Microwavable | No |
| Brand | Dart |