Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Solo

Model # :WBB3180660

MPN #: 809014-PP94

SOLO® OctaView Hinged-Lid Hot Food Container, 38 oz. Capacity, Black/Clear, 100/Carton

Product Description
Create enticing displays by showcasing meals in our high-quality, upscale packaging. The unique octagon shape and hinged-lid design looks great and makes merchandising easier. Worry less about leaks and messes with the secure perimeter seal. Transport easily and securely, our containers have a stackable base. Prevent soggy unappealing meals, the vented lid allows steam to escape reducing condensation. Customers have the freedom to enjoy their meals whenever and wherever they want thanks to the tear-away lid and microwavable design. Perfect for food delivery, grab-and-go counters, grocery stores and cafeterias. No matter what's inside - from saucy pastas to salads loaded with toppings and dressings - these containers keep food fresh, mess-free and looking good.

Features:
  • Unique octagonal design
  • Top-oriented steam vents
  • Leak-Guard seal


PRICE
$83.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9-9/16 in
Width9-1/8 in
Height2-3/8 in
Size38 oz.
Dimensions9-9/16"L x 9-1/8"W x 2-3/8"H in

Product Details

TypeHinged Lid Container
ColorBlack
Capacity38 oz
Made in the USAYes
MaterialPolypropylene
Number of Compartments3
Package Quantity100
Manufacturers Part Number809014-PP94
MicrowavableNo
ShapeOctagon
BrandSolo