Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Datum

Model # :WB249451BK

MPN #: LTD5-T25

Datum Laptop Depot™ Storage and Charging Cabinet, 5-Device Capacity, Black

Product Description
Intellerum by Datum's Laptop Depot™ is designed to store small quantities of laptops or similar devices in a classroom, training room, or similar environment. The Laptop Depot™ organizes, stores, and charges a variety of devices, including iPads, Chromebooks, laptops, and tablets, and its simple design offers the best in secured storage at a price that is budget friendly. Storage capacities include 5, 8, or 10 devices, and units can be stacked up to three high to save space. Units can also be mounted directly to a desk or wall.

Features & Benefits:
  • Capacity: 5 devices
  • Device types: Chromebook, laptop, iPad, tablet
  • Slot dimensions: 1-7/8"W x 17-1/2"D x 12-9/16"H
  • Power: UL/CSA approved power strip; no timer needed
  • Heavy duty steel construction
  • Ventilation pattern provides maximum air flow
  • Security: 3-point lock front door
  • Units come standard keyed alike
  • IT access: Removable rear panel
  • Mounts on wall or desk
  • Portable and stackable up to 3 high
  • Retractable, flip-up front door
  • Power management dividers for cable organization
  • Powder-coated finish
  • Available in a variety of colors to match any décor
  • Ships fully assembled
  • Lifetime warranty on parts; 3-year warranty on electrical
  • Made in the USA
Allow additional space required for the power adapters, power cords and protruding power plugs from the devices.

Ordering Note: This unit is available in a selection of standard colors for powder coat paint. To select a different powder coat paint color, please see SPECIFICATIONS to choose color and call Global's Customer Service prior to placing order (888) 978-7759, otherwise the unit will be shipped as shown.

PRICE
$595.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
595.00
Buy 6 units - 10 units
565.00Save $30.00 (5%)
Buy 11+ units
549.00Save $46.00 (8%)
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14 in
Depth22 in
Height17 in
Weight40 lbs
Slot Dimensions1-7/8"W x 17-1/2"D x 12-9/16"H

Product Details

Lock TypeKeyed Lock
Mounting LocationDesktop/Wall
MaterialPowder Coated Steel
Construction TypeAssembled
Device Capacity Range1-10
Manufacturers Part NumberLTD5-T25
Number of Outlets5
BrandDatum
PowerUL/CSA Approved Power Strip
TypeCharging Station
ColorBlack
Voltage120 V
DescriptionLaptop Depot Storage and Charging Cabinet
Package Quantity1
Max Device Capacity5
FunctionCharge/Secure
Outlet TypeAC
Base TypeFrame
Device CompatibilityLaptops, Chromebooks, Tablets

Warranty

WarrantyLifetime Limited