Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tripp Lite

Model # :WBB2263294

MPN #: CSC16AC

Tripp Lite 16-Device AC Charging Station Cabinet for Chromebooks and Laptops, Black

Product Description
The CSC16AC 16-Device AC Charging Station Cabinet provides AC charging, secure storage and cord management for up to 16 Chromebooks and laptops. It's recommended for education, office, commercial, retail, industrial and healthcare environments.

16 AC outlets provide convenient charging for Chromebooks and laptops with a screen size up to 17 inches. Their AC adapters plug into the cabinet's 16 NEMA 5-15R outlets as needed, up to 1,440 total watts. The CSC16AC also charges tablets and other USB devices through their power adapters. A built-in circuit breaker protects against overloads. The 10-foot AC input cord with NEMA 5-15P plug reaches distant outlets to help you place the cart in a convenient location.

The cabinet promotes comprehensive device protection with steel construction and a black powder-coated finish for long-term durability. It locks with the included keys to help prevent device theft, damage or tampering, and flow-through ventilation helps prevent overheating.

The cabinet also encourages clutter-reducing organization of devices and cabling. AC outlets, power adapters and cords store out of sight. A toolless trim panel permits quick service access.

The cabinet is easy to configure. The cabinet It ships fully assembled. and supports mounting to a wall, desk, table, counter or floor. The front doors open 180 degrees for improved device and service access. Rear-panel slots support optional wall-mount installation, and removable dividers accommodate thicker devices. You can also convert it the cabinet to a mobile cart with Tripp Lite's optional CSHANDLEKIT2 (sold separately), and roll it where needed.

  • Charges 16 Chromebooks and laptops up to 17 in. screen size
  • Secures devices in locking, vented steel cabinet with cart option
  • Protective shelf with removable dividers and cord management
  • Supports mounting to wall, desk, table, counter or floor
  • Ships fully assembled for quick, easy installation
  • Certifications: Tested to EIA-310-E, FCC & IEC Class B, UL 1363 (Power Component)
  • RoHS Compliant
  • 2-year limited warranty
Allow additional space required for the power adapters, power cords and protruding power plugs from the devices.

PRICE
$1,279.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
1279.00
Buy 6+ units
1219.00Save $60.00 (5%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width30-5/16 in
Depth21-5/8 in
Height18-3/4 in
Weight75 lbs
Cord Length10 ft.
Screen Size≤ 17"
Slot Dimensions1.5"W x 15.4"D x 10.6"H

Product Details

Lock TypeKeyed Lock
Mounting LocationDesktop/Wall
MaterialPowder Coated Steel
Construction TypeAssembled
Device Capacity Range11-20
Manufacturers Part NumberCSC16AC
Number of Outlets16
BrandTripp Lite
Power16 NEMA 5-15R Outlets
TypeCharging Station
ColorBlack
Amperage12 A
Voltage120 V
Package Quantity1
Description16-Device AC Charging Station Cabinet
Max Device Capacity16
FunctionCharge/Secure
Outlet TypeAC
Base TypeWall Mount
Device CompatibilityLaptops, Chromebooks, Tablets

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsRoHS Compliant