Datum Large Mobile CPU Locker CPU2-M, Black
|
Questions & Answers (0)
Product Description
DATUM CPU LOCKER™ CPU TOWER STORAGE LOCKERS, Series CPU2-M
Large Mobile CPU Locker
Conveniently store CPU towers under work desks and benches with this locking CPU cabinet. CPU security locker secures CPU towers and the data stored in them. CPU locker deters theft and prevents unwanted access to the information stored on it. Housing is made of durable, heavy duty steel for strength that lasts. Black laminated top offers a smooth worksurface. Sides and door are ventilated to reduce risk of overheating. Front locking door includes full length, continuous hinges and a 3-point locking system. Storage cabinet features a slide-out CPU tray with cable management grommets for easy access maintenance. Mobile locker includes dual-wheel swivel casters to move CPU where you need it. Interior measures 9"W x 20"D x 19-1/2"H.
Large Mobile CPU Locker
Conveniently store CPU towers under work desks and benches with this locking CPU cabinet. CPU security locker secures CPU towers and the data stored in them. CPU locker deters theft and prevents unwanted access to the information stored on it. Housing is made of durable, heavy duty steel for strength that lasts. Black laminated top offers a smooth worksurface. Sides and door are ventilated to reduce risk of overheating. Front locking door includes full length, continuous hinges and a 3-point locking system. Storage cabinet features a slide-out CPU tray with cable management grommets for easy access maintenance. Mobile locker includes dual-wheel swivel casters to move CPU where you need it. Interior measures 9"W x 20"D x 19-1/2"H.
PRICE
$365.95
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Depth | 22 in |
| Height | 27-5/8 in |
Product Details
| Assembly Required | No |
| Type | CPU Enclosure |
| Enclosure Type | CPU Only |
| Material | Steel, Laminate |
| Color | Black |
| Manufacturers Part Number | CPU2-M |
| Casters | 2" Swivel Casters (2 Locking) |
| Brand | Datum |