Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Datum

Model # :WB249457WH

MPN #: WW-101-SC T15

Datum WallWrite® Folding Wall Mount Shop Desk, Non-Locking, 20"W x 3-3/8"D x 16-3/8"H, Tan

Product Description
The wall mount desk conveniently folds away when not in use to provide optimal work space. This wall mount shop desk provides a work surface where you need it. It is ideal for loading docks, warehouses, factory floors, supply rooms, shipping and receiving areas. The folding shop desk mounts to wall at desired work height to accommodate stand-up or sit-down work positions. It is made of durable steel with a scratch-resistant powder coat finish. The full-width handle lowers the desk to provide a convenient 13"D work surface. The interior features a convenient pen storage compartment for pens, small tools and other supplies. Also, it includes a storage bin for charts, folders and other literature. Magnetic closure keeps door in place. Mounting hardware is included. The product is made in USA.

PRICE
$179.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width20 in
Depth3-3/8 in
Height16-3/8 in
Weight Capacity52 lbs
Weight14 lbs

Product Details

Assembly RequiredNo
TypeWall Mounted Fold Down
ColorTan
Writing SurfaceFlat
StyleNon-Locking
Country of OriginUSA
Number of Shelves1
MaterialSteel
Manufacturers Part NumberWW-101-SC T15
BrandDatum