Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Strong Hold

Model # :WBB3253310

MPN #: 2.52-WM-280-1DB-RAL7024

Strong Hold® Wall Mounted Shop Desk with Riser Shelf, 30"W x 28"D, Dark Gray

Product Description
This Strong Hold® shop desk is built to stand up to the toughest working conditions. Made with 12 GA steel, this desk is made to be mounted to the wall, perfect for tight working spaces. The desk is 30 in. W x 28 in. D x 27 in. H with a drawer. The drawer has a weight capacity of 400 lbs and can be secured with a padlock. There is also a riser shelf for additional storage.

Shipped fully assembled, this desk is immediately ready to be mounted. We are a Veteran Owned Small Business, proudly manufacturing our products in the USA. The quality and durability of Strong Hold#174; products is unmatched and backed by a 99-year warranty.

Features:
  • 12 GA Steel one piece all welded body construction
  • 1 riser shelf for added storage
  • Sloped top writing surface


PRICE
$2,365.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width30 in
Depth28 in
Height27 in
Weight Capacity400 lbs
Weight131 lbs
Cabinet Depth28 in
Cabinet Width27 in
Cabinet Height30 in

Product Details

Assembly RequiredNo
Lock TypePadlock Hasp
TypeWall Mounted
ColorGray
Number of Drawers1
Writing SurfaceSloped
StyleCompartment, Drawer, Shelf
Country of OriginUSA
Number of Doors1
Number of Shelves1
MaterialSteel
Number of Compartments1
Manufacturers Part Number2.52-WM-280-1DB-RAL7024
BrandStrong Hold