Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Siesta

Model # :WBB3108060

MPN #: ISP8181S-BR

Siesta Daytona 5 Piece Outdoor Dining Set, 31-1/2"W x 29"H Table, Brown

Product Description
Daytona brown resin patio dining set with four dining chairs and one square table. Unlike any other woven furniture in the market Wickerlook furniture will never unravel. Made for commercial durability. Chairs are stackable. UV treated. Hose down for cleaning. Withstands outdoor temperatures summer and winter. Chairs certified for strict European standards by CATAS Italian research institute and test laboratory.

Features:
  • 4 x Daytona Wickerlook Resin Dining Chair Brown
  • 1 x Orlando Wickerlook Square Dining Table Brown 31 inch.
  • No umbrella hole
  • Not woven, won't ever unravel
  • Chairs: No assembly
  • Table: Easy assembly
  • Cushions sold separately
  • Chairs are CATAS certified for strict European standards
  • Available in USA since 2015
  • Limited warranty of 1 year


PRICE
$709.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight59 lbs
Seat Width18 in
Seat Depth20-1/2 in
Seat Height18 in
Table Width31-1/2 in
Table Height29 in
Table Length31-1/2 in

Product Details

Assembly RequiredYes
Number of Pieces5
Frame Color FamilyBrown
StackableYes
MaterialResin
Manufacturers Part NumberISP8181S-BR
CollectionDaytona
ShapeSquare
BrandSiesta
TypeDining Set
ColorBrown
Table Top Color FamilyBrown
Cushion IncludedNo
Number of Seats4
Chair Frame MaterialResin
Seat Color FamilyBrown
Table Top MaterialResin
Frame MaterialResin
Seat MaterialResin

Warranty

Warranty1 Year