Siesta Sky 27" Square Resin Dining Table, Dark Gray
Write a Review
|
Questions & Answers (0)
Product Description
Sky resin outdoor dining table with 27.5 inch square top. Both top and body are made of high quality resin with concealed metals for a heavier more stable posture. Table top has pinholes that helps with rainwater drainage and creates a modern look. Extremely durable for outdoor environments. Table is perfect for balcony, pool, beach and heavy use areas. Resistant to suntan oils, chlorine and saltwater. UV protected. For indoor and outdoor use.
PRICE
$335.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 27-1/2 in |
| Width | 27-1/2 in |
| Depth | 27-1/2 in |
| Height | 29-1/2 in |
| Weight | 30 lbs |
Product Details
| Assembly Required | Yes |
| Type | Dining Table |
| Frame Color Family | Dark Gray |
| Color | Gray |
| Table Top Color Family | Dark Gray |
| Table Top Material | Resin |
| Frame Material | Resin |
| Leg Type | 4-Legs |
| Manufacturers Part Number | ISP108-DGR |
| Collection | Sky |
| Shape | Square |
| Brand | Siesta |
Warranty
| Warranty | 1 Year |