Dearborn Brass 15 Snap-N-Tite Sink Basket Strainer SS Body and Basket, Locking Cup, 3-3/4"L - Pkg Qty 24
Write a Review
|
Questions & Answers (0)
Product Description
"Snap-N-Tite" Sink Basket Strainer, Stainless Steel Body and Basket, Locking Cup, Neoprene Stopper, Fits cast iron sinks, Length 3-3/4".
PRICE
$486.00 Sold in packages of 24 / $20.25 ea
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-5/16 in |
| Width | 4-5/16 in |
Product Details
| Includes | SS Body and Basket, Locking Cup, Neoprene Stopper, 3-3/4"L |
| Material | Stainless Steel |
| Package Quantity | 24 |
| Description | Snap-N-Tite Sink Basket Strainer |
| Manufacturers Part Number | 15 |
| Brand | Dearborn Brass |