Dearborn Brass 18BN Sink Basket Strainer SS Body & Basket, Locking Cup, 3-3/4"L, Brass Nuts - Pkg Qty 24
Write a Review
|
Questions & Answers (0)
Product Description
Sink Basket Strainer, Stainless Steel Body and Basket, Deep Locking Cup, Neoprene Stopper, Length-3-3/4", Brass Nuts.
PRICE
$540.00 Sold in packages of 24 / $22.50 ea
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-5/16 in |
| Width | 4-5/16 in |
| Height | 2-3/4 in |
Product Details
| Includes | SS Body & Basket, Locking Cup, Neo. Stopper, 3-3/4"L, Brass Nuts |
| Material | Stainless Steel |
| Package Quantity | 24 |
| Description | Sink Basket Strainer |
| Manufacturers Part Number | 18BN |
| Brand | Dearborn Brass |