Triton Products ABS Pegboard Kit w/ 36 Durahooks, 24" x 48" x 1/4", Black
|
Questions & Answers (0)
Product Description
Triton DB-36BKH-Kit 48'L x 24"W X 1/4"H Black/Silver PolyPegboards W/ 36 pc. Locking Hook Set
DuraBoard pegboard kit consists of (1) Black Matte finish 48 In. x 24 In. x 1/4 In. polyethylene pegboard that will never crack or peel, a 36 pc. assortment of DuraHook locking pegboard hooks and all wall mounting hardware to install the pegboard to a wall. DuraBoard polyethylene pegboards are cost effective as they will last forever and are ideal for storing and organizing even large and heavy items in the garage, shed, laundry, utility room, craft room, kitchen and closet areas. Hanging this sturdy pegboard on a wall maximizes usable storage space and provides easy visibility and accessibility. The DuraHook 70000 series locking pegboard hooks along with DuraBoard pegboards can solve the toughest storage challenges. Clean up the clutter and use these pegboards and hooks for tools, gardening equipment, sports items, hats, crafting essentials, jewelry, kids' stuff and much more. The 36 piece locking hook assortment includes: (6) 1 In. Single Rod 30 Degree Bend; (1) 6 In. Single Rod 30 Degree Bend; (6) 2-1/2 In. Single Rod 30 Degree Bend; (4) Pliers/Wrench Holder; (5) Extended Spring Clip; (4) Standard Spring Clips; (5) Single Ring Tool Holder; (5) Curved Hooks.
DuraBoard pegboard kit consists of (1) Black Matte finish 48 In. x 24 In. x 1/4 In. polyethylene pegboard that will never crack or peel, a 36 pc. assortment of DuraHook locking pegboard hooks and all wall mounting hardware to install the pegboard to a wall. DuraBoard polyethylene pegboards are cost effective as they will last forever and are ideal for storing and organizing even large and heavy items in the garage, shed, laundry, utility room, craft room, kitchen and closet areas. Hanging this sturdy pegboard on a wall maximizes usable storage space and provides easy visibility and accessibility. The DuraHook 70000 series locking pegboard hooks along with DuraBoard pegboards can solve the toughest storage challenges. Clean up the clutter and use these pegboards and hooks for tools, gardening equipment, sports items, hats, crafting essentials, jewelry, kids' stuff and much more. The 36 piece locking hook assortment includes: (6) 1 In. Single Rod 30 Degree Bend; (1) 6 In. Single Rod 30 Degree Bend; (6) 2-1/2 In. Single Rod 30 Degree Bend; (4) Pliers/Wrench Holder; (5) Extended Spring Clip; (4) Standard Spring Clips; (5) Single Ring Tool Holder; (5) Curved Hooks.
PRICE
$189.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 3/16 in |
| Height | 48 in |
| Weight Capacity | 250 lbs |
| Weight | 11.8 lbs |
Product Details
| Type | Pegboard Kit |
| Color | Black |
| Hardware Included | Yes |
| Finish | Matte |
| Material | Steel/ABS |
| Package Quantity | 37 |
| Manufacturers Part Number | DB-36BKH-Kit |
| Brand | Triton Products |
Warranty
| Warranty | Limited Lifetime |